This product requires certification to purchase.

99 F - 21gpm 60Hz 115V High Efficiency Hydronic HVAC Cast Iron ECM Circulator Pump

Grundfos

Alpha 26 99 F - 21gpm 60Hz 115V High Efficiency Hydronic HVAC Cast Iron ECM Circulator Pump

  • Fast #
  • Part #G93370656
  • Item #14649097
  • Manufacturer Part #93370656
4.5 out of 5 Customer Rating
Brand image
Grundfos

Alpha 26 99 F - 21gpm 60Hz 115V High Efficiency Hydronic HVAC Cast Iron ECM Circulator Pump

  • Fast #
  • Part #G93370656
  • Item #14649097
  • Manufacturer Part #93370656
4.5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Variable speed, wet rotor circulator fitted with an electronically commutated permanent magnet motor
  • Engineered for hydronic HVAC systems in large residential or light commercial applications
  • Multiple control modes with constant pressure
  • Reduces energy consumption by up to 80% when compared to equivalent permanent split capacitor circulators
  • Dry run protection
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
21 gpm
Characteristics & Features
Collection
Alpha 26
Pump Body Material
Cast Iron
Electrical & Operational Information
Volts
115V
Warranty & Product Information
Product Type
Circulator Pump