This product requires certification to purchase.

26-99 Variable Speed 6.6GPM 115V Stainless Steel Circulator Pump

Grundfos

ALPHA2 26-99 Variable Speed 6.6GPM 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #G99490917
  • Item #10866780
  • Manufacturer Part #99490917
3.1 out of 5 Customer Rating
Brand image
Grundfos

ALPHA2 26-99 Variable Speed 6.6GPM 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #G99490917
  • Item #10866780
  • Manufacturer Part #99490917
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eight intelligent control modes
  • Three defined proportional pressure curve settings
  • Three defined constant pressure curve settings
  • Constant pressure AUTOADAPT
  • Proportional pressure AUTOADAPT
  • Magnetite resistant design protects the pump from harmful iron oxide found in heating systems
  • High efficiency pump design and controls reduce energy consumption by up to 85%
  • 360 [mNm] starting torque clears pump of system debris and sediment
  • Designed with trusted ECM technology which has been used by Grundfos for more than 16 yr
  • System and pump protection warning and alarm indicators
  • Requires Certification

Documents

Dimensions & Measurements
Connection Size
1-1/2
Flow Rate
6.6 gpm
Height
5-91/100 in
Length
6-1/2 in
Pressure - Maximum
145 psi
Weight
6.39 lb
Characteristics & Features
Collection
ALPHA2
Hertz
60
Impeller
Composite
Pump Body Material
Stainless Steel
Pump Phase
1
Electrical & Operational Information
AMP
1.7
Maximum Temperature
203
Minimum Temperature
14
Volts
115V
Watts
120 W
Warranty & Product Information
NSF Certified
Yes
Product Type
Circulator Pump
Type
G99490917
UL Listed
Yes