DESCRIPTION

  • 105-115 °F
  • 3/4" clip-on mount for 7/8" outer diameter system piping size
  • Aquastat set
  • Clip-on thermostatic control for UP circulatorpumps.
  • PVC jacketed cable
  • Shielded wire

Grundfos Aquastat Thermostat Control Kit 105-115 Degrees F

G595657

Fitting Sizes:

3/4 in

SPECIFICATIONS

AMP
10
Brand Model Compatibility
Grundfos UP Series
CSA Certified
Yes
End Connection 1
Quick Connect
End Connections
Quick Connect
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Maximum Temperature
115
Temperature Range
85 to 115° F
Volts
120/240V

Starting at
$50.13
EACH
  • QUANTITY