• Cart

DESCRIPTION

  • 3/4" clip-on mount for 7/8" outer diameter system piping size
  • 85-105 °F
  • Aquastat set
  • Clip-on thermostatic control for UP circulatorpumps.
  • PVC jacketed cable
  • Shielded wire

Grundfos Aquastat Thermostat Control Kit 85- 105 Degrees F

G59544

Fitting Sizes:

SPECIFICATIONS

AMP
10
Brand Model Compatibility
Grundfos UP Series
CSA Certified
Yes
End Connection 1
Quick Connect
End Connections
Quick Connect
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Maximum Temperature
105
Temperature Range
85 to 105° F
Volts
120/240V

Starting at
$54.95
EACH
  • QUANTITY