DESCRIPTION

  • 1/2 " clip-on mount for 5/8" outer diameter system piping size
  • 105-115° F
  • Aquastat set
  • Clip-on thermostatic control for UP circulatorpumps.
  • PVC jacketed cable
  • shielded wire

Grundfos Aquastat Thermostat Control Kit

G595656

Fitting Sizes:

1/2 in

SPECIFICATIONS

AMP
10
Brand Model Compatibility
Grundfos UP Series
CSA Certified
Yes
End Connection 1
Quick Connect
End Connections
Quick Connect
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Maximum Temperature
115
Temperature Range
105 to 115° F
Volts
120/240V

Starting at
$50.13
EACH
  • QUANTITY