DESCRIPTION

  • Isolating valve GU 125 union
  • Union set to include two nuts, gaskets, and adapters.

Grundfos Bronze Compression Isolation Valve Set

G519851

Valve Size:

3/4 in

SPECIFICATIONS

Brand Model Compatibility
Grundfos Isolation Valve
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Lead Law Compliant
Yes
Length
2 in
Material
Bronze
Material Type
CW510L
Recommended Valve Application
Water
Valve Body Style
Ball
Valve Disc Material
Brass
Valve Seat Material
Brass
Valve Size
3/4 in
Width
1-7/8 in

Starting at
$55.92
EACH
  • QUANTITY