DESCRIPTION

  • Flange sets to include two flanges, two gaskets, and four nuts and bolts.
  • GF 40/43

Grundfos Bronze Flange Set For Pump

G539615

Fitting Sizes:

1-1/2 in

SPECIFICATIONS

Brand Model Compatibility
Grundfos UP Series
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Lead Law Compliant
Yes
Length
4-3/4 in
Material
Bronze

Starting at
$77.12
EACH
  • QUANTITY