• Cart

DESCRIPTION

  • Dielectric isolation valve sets
  • GF 15/26 flange
  • Set includes: 2 each rotating flanges, 2 each lever handle ball valve, 2 each dielectric sleeve, 2 each EPDM gaskets, 4 each bolts with nuts

Grundfos Bronze NPT Valve Kit

G968061

Valve Size:

1-1/4 in

SPECIFICATIONS

Brand Model Compatibility
UP Series Circulator Pumps
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Sizes
1-1/4 in
Height
4 in
Length
4 in
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
230
Recommended Valve Application
Water
Valve Size
1-1/4 in
Width
4-1/6 in

Starting at
$91.58
EACH
  • QUANTITY