DESCRIPTION

  • Isolating valve GU 125 union
  • Union set to include two nuts, gaskets, and adapters.

Grundfos Bronze Thread Iso Valve Set

G519852

Valve Size:

3/4 in

SPECIFICATIONS

Brand Model Compatibility
Grundfos Isolation Valve
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Lead Law Compliant
Yes
Length
2-1/4 in
Material
Bronze
Material Type
CW510L
Recommended Valve Application
Water
Valve Body Style
Ball
Valve Disc Material
Brass
Valve Seat Material
Brass
Valve Size
3/4 in
Width
1-7/8 in

Starting at
$55.92
EACH
  • QUANTITY