DESCRIPTION

  • Corrosion resistant impeller
  • Does not require motor protection
  • Low energy usage
  • Low noise
  • Multi-speed operation
  • Wet runner technology

Grundfos UPS Cast Iron Circulator Pump

G96411613

Horsepower:

1-1/2 hp

SPECIFICATIONS

AMP
5.8
Collection
UPS
Discharge
2 in
Discharge Pressure
10
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Flow Rate
170 gpm
Height
13-7/9 in
Horsepower
1-1/2 hp
Impeller
Stainless Steel
Length
14 in
Material
Cast Iron
Maximum Feet of Head
46
Maximum Pressure
145 psi
Maximum Temperature
248
Origin
Global
Phase
Single Phase
Power Source
Hardwired
Pump Application
Heating
Pump Body Material
Cast Iron
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
Pump Stage
1
Size
2 in
UL Listed
Yes
VAC at 60 Hz
230
Volts
230V
Watts
1250
Width
9-2/3 in

Starting at
$2470.86
EACH
  • QUANTITY