DESCRIPTION

  • Includes analog and digital inputs, configurable relays and fieldbus integration
  • Intelligent control, which eliminates the need for pump throttling valves
  • No maintenance due to canned-rotor design
  • User interaction through the intuitive display

Grundfos MAGNA Cast Iron Flange Mount Circulator Pump

G98124696

Horsepower:

SPECIFICATIONS

AMP
6.7
Collection
MAGNA
Discharge
2-1/2 in
Discharge Pressure
12
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Flow Rate
187 gpm
Height
15-1/5 in
Horsepower
1 hp
Impeller
Composite;PES
Length
13-2/5 in
Material
Cast Iron
Maximum Feet of Head
39.37
Maximum Immersible Depth
0 ft
Maximum Pressure
175 psi
Maximum Temperature
230
NSF Certified
No
Origin
Domestic
Phase
Single Phase
Power Source
Electrical
Pump Application
Heating
Pump Body Material
Cast Iron
Pump Motor Type
ECM-Permanent Magnetic
Pump Mounting
Flanged
Pump Phase
1
Pump Stage
1
Size
2-1/2 in
UL Listed
No
VAC at 60 Hz
115
Volts
115V
Watts
772
Width
11-2/3 in

Starting at
Call for Pricing
  • QUANTITY