DESCRIPTION

  • Flange sets to include two flanges, two gaskets, and four nuts and bolts.
  • GF 15/26

Grundfos Cast Iron Flange Set For Pump Up26-96F

G519601

Fitting Sizes:

3/4 in

SPECIFICATIONS

Brand Model Compatibility
Grundfos UP Series
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
4-1/4 in
Material
Cast Iron

Starting at
$16.39
EACH
  • QUANTITY