DESCRIPTION

  • Flange sets to include two flanges, two gaskets, and four nuts and bolts.
  • GF 40/43

Grundfos Cast Iron Flange Set For Pump Up43-75

G539605

MORE SIZES AVAILABLE

SPECIFICATIONS

Brand Model Compatibility
Grundfos UP Series
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1-1/2 in
Length
4-3/4 in
Material
Cast Iron
Size
1-1/2 in