DESCRIPTION

  • GF 65
  • Material: Cast Iron
  • Set includes: 2 each flanges, 2 each flange gaskets, 8 each bolts with nuts
  • Size: 2 1/2"

Grundfos Cast Iron Flange Set

G559601

Fitting Sizes:

SPECIFICATIONS

End Connection 1
Flanged
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Material
Cast Iron

Starting at
$130.14
EACH
  • QUANTITY