DESCRIPTION

  • Flanges, threaded

Grundfos Cast Iron Flange Set

G579801

Fitting Sizes:

4 in

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
4 in
Fitting Sizes
4 in
Material
Cast Iron
UL Listed
No

Starting at
$303.66
EACH
  • QUANTITY