DESCRIPTION

Grundfos Cast Iron Flange Set

G91129013

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1-1/4 in
IsAcceptableImage
Material
Stainless Steel
Size
1-1/4 in
UL Listed
No