DESCRIPTION

  • Corrosion resistant impeller
  • Does not require motor protection
  • Low energy usage
  • Low noise
  • Multi-speed operation
  • Wet runner technology

Grundfos UPS Circulator Pump

G59896781

Horsepower:

1/8 hp

SPECIFICATIONS

AMP
0.69
ANSI Specifications
ANSI 61
CSA Certified
Yes
Collection
UPS
Discharge
1-1/4 in
Discharge Pressure
10
End Connection 1
Union
End Connection 2
Union
End Connections
Union
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Flow Rate
25 gpm
Height
5 in
Horsepower
1/8 hp
Impeller
Composite;PES
Lead Law Compliant
Yes
Length
5-7/8 in
Material
Stainless Steel
Maximum Feet of Head
18
Maximum Pressure
145 psi
Maximum Temperature
230
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Phase
Single Phase
Power Source
Hardwired
Pump Application
Heating
Pump Body Material
Stainless steel
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
Pump Stage
1
Size
1-1/4 in
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
87
Width
3-4/9 in

Starting at
$604.2
EACH
  • QUANTITY