DESCRIPTION

  • Integrated check valve included
  • LED displays gpm and watts usage
  • Line cord power connection
  • Permanent magnet motor reduces energy consumption by 50%
  • Plug and pump design makes installation easy
  • Water lubricated and maintenance free

Grundfos Alpha Circulator Pump

G59896834

Flow Rate:

SPECIFICATIONS

AMP
0.65
Collection
Alpha
Discharge Pressure
150
End Connection 1
Flanged
Flow Rate
21 gpm
Height
6-1/4 in
Horsepower
6/100 hp
Impeller
Composite|PES
Lead Law Compliant
Yes
Length
6-1/2 in
Maximum Feet of Head
17
Maximum Pressure
145 psi
Maximum Temperature
230
Power Source
AC
Pump Application
Domestic Hot Water
Pump Body Material
Stainless Steel
Pump Motor Type
2 pole
Pump Phase
1
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Watts
50
Width
3-7/16 in

Starting at
$496.88
EACH
  • QUANTITY