This product requires certification to purchase.

CME15-2 P-S-G-E-AQQE V-A-D-N 89GPM Stainless Steel Compact End Suction Pump

Grundfos

CME15-2 P-S-G-E-AQQE V-A-D-N 89GPM Stainless Steel Compact End Suction Pump

  • Fast #
  • Part #G99381534
  • Item #10400595
  • Manufacturer Part #99381534
3.9 out of 5 Customer Rating
Brand image
Grundfos

CME15-2 P-S-G-E-AQQE V-A-D-N 89GPM Stainless Steel Compact End Suction Pump

  • Fast #
  • Part #G99381534
  • Item #10400595
  • Manufacturer Part #99381534
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CME is a reliable, quiet and compact horizontal end-suction pump with integrated frequency converter and intelligent features. The modular pump design makes it easy to make customized solutions.
  • 3 phase, fan cooled, permanent magnet, synchronous motor
  • Includes frequency converter and PI controller in the motor terminal box
  • Suitable for HVAC heating and air, and pressure boosting in plumbing environments
  • Requires Certification
Dimensions & Measurements
Connection Size
2
End Connection 1
NPTF
End Connections
NPTF
Flow Rate
89.8 gpm
Maximum Feet of Head
126.7
Pressure - Maximum
232.06 psi
Weight
72.6 lb
Characteristics & Features
Material
Stainless Steel
Pump Body Material
Stainless Steel
Electrical & Operational Information
AMP
13.2
Horsepower
5 hp
Minimum Temperature
-4
RPM
3480
Volts
200/240V
Warranty & Product Information
ANSI
ANSI 316
Origin
Global
Type
G99381534