Comfort PM 1/25 hp Comfort PM Recirculation Pump 1/2 in. Sweat

Part #G98420206  |  Item #4892400  |  Manufacturer Part #98420206

$244.68 EACH

Horsepower:

1/2 hp
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Wet runner technology
  • PM technology
  • Energy usage: 5 W to 7 W
  • Backwards compatible
  • Dry running protection
  • Low noise

Lead Law Compliant

Documents

Specifications

AMP: 0.23

ANSI Specifications: ANSI 61

Application: Residential

Collection: Comfort PM

Discharge: 1/2 in

Discharge Pressure: 10

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 2.2 gpm

Height: 5-1/4 in

Horsepower: 1/2 hp

Impeller: Stainless Steel

Lead Law Compliant: Yes

Length: 3-1/8 in

Material: Bronze

Maximum Feet of Head: 3.9

Maximum Pressure: 145 psi

Maximum Temperature: 185

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Phase: Single Phase

Power Source: Manual

Pump Application: Domestic Hot Water

Pump Body Material: Bronze

Pump Motor Type: Asynchronous Squirrel Cage

Pump Phase: 1

Pump Stage: 1

Type: G98420206

UL Listed: Yes

VAC at 60 Hz: 230

Volts: 115/230V

Watts: 6

Width: 3-1/3 in