DESCRIPTION

  • Backwards compatible
  • Dry running protection
  • Energy usage: 5 W to 7 W
  • Low noise
  • PM technology
  • Wet runner technology

Grundfos Comfort PM Comfort PM Recirculation Pump 1/2 in. Sweat

G98420206

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
0.23
ANSI Specifications
ANSI 61
Collection
Comfort PM
Discharge
1/2 in
Discharge Pressure
10
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Flow Rate
2.2 gpm
Height
5-1/4 in
Horsepower
1/2 hp
Impeller
Stainless Steel
Lead Law Compliant
Yes
Length
3-1/8 in
Material
Bronze
Maximum Feet of Head
3.9
Maximum Pressure
145 psi
Maximum Temperature
185
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Global
Phase
Single Phase
Power Source
Plug-In
Pump Application
Domestic Hot Water
Pump Body Material
Bronze
Pump Motor Type
Asynchronous Squirrel Cage
Pump Phase
1
Pump Stage
1
Size
1/2 in
UL Listed
Yes
VAC at 60 Hz
230
Volts
115/230V
Watts
6
Width
3-1/3 in

Starting at
$295.74
EACH
  • QUANTITY