DESCRIPTION

  • Constant-pressure control on the basis of one sensor signal
  • Monitoring of operation and alarm indication
  • Setting of system pressure

Grundfos Constant Pressure Kit

G96438895

Horsepower:

SPECIFICATIONS

AMP
0.5
Height
7-2/3 in
Horsepower
1/3 hp
Length
9-1/8 in
Maximum Immersible Depth
0 ft
Maximum Pressure
100 psi
Volts
230V
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS