208/230/460V 1 hp Centrifugal Pump
CR Series 208/230/460V 1 hp Centrifugal Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maintenance-free mechanical shaft seal
- Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
- Wear-resistant bearing material
- Heavy-duty 2-pole NEMA C-face motors
- Compact, inline design fits into small footprint
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 1.58
- Collection:
- CR Series
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 30.38 gpm
- Height:
- 20-63/100 in
- Horsepower:
- 1 hp
- IAPMO Listed -:
- No
- Impeller:
- Stainless Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-7/8 in
- Maximum Feet of Head:
- 96.1
- NSF Certified:
- No
- Phase:
- Three Phase
- Pressure - Maximum:
- 363 psi
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Stage:
- 3
- UL Listed:
- No
- Volts:
- 208/230/460V
- Watts:
- 750 W
- Weight:
- 77.647 lb
- Width:
- 8-11/16 in