Grundfos

CR Series Lead Law Compliant CR20-3 7.5HP PUMP 230/460V 3PH

Part #G96524010  |  Manufacturer Part #96524010

Type:

G96524010
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wear-resistant bearing material
  • Maintenance-free mechanical shaft seal
  • Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
  • Compact, inline design fits into small footprint
  • Heavy-duty 2-pole NEMA C-face motors
  • Laser-welded impellers

Lead Law Compliant

Specifications

Collection: CR Series

End Connection 1: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Flow Rate: 111.39 gpm

Lead Law Compliant: Yes

Material: Cast Iron

Maximum Feet of Head: 206

Pump Stage: 3

Type: G96524010

Weight: 247.808