Lead Law Compliant CR45-1-1 7.5HP PUMP 230/460V 3PH

You last purchased this on
 
Grundfos

CR Series Lead Law Compliant CR45-1-1 7.5HP PUMP 230/460V 3PH

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

CR Series Lead Law Compliant CR45-1-1 7.5HP PUMP 230/460V 3PH

  • Fast #
  • Part #G96419134
  • Item #3088275
  • Manufacturer Part #96419134
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Maintenance-free mechanical shaft seal
  • Specially designed cartridge seal increases reliability, ensures safe handling and enables easy service and access
  • Wear-resistant bearing material
  • Laser-welded impellers
  • Heavy-duty 2-pole NEMA C-face motors
  • Compact, inline design fits into small footprint
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
CR Series
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Flow Rate:
237.75 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Iron
Maximum Feet of Head:
101.7
Pump Stage:
1
Type:
G96419134
Weight:
159.363 lb