DESCRIPTION
- Constant-pressure control on the basis of one sensor signal
- Incl. 6.5 ft cable
- Monitoring of operation and alarm indication
- Setting of system pressure
Grundfos EZ Booster Pressure Kit Control & Sensor
G91128636
Volts:
100/240VSPECIFICATIONS
- AMP
- 12
- Lead Law Compliant
- Yes
- Maximum Immersible Depth
- 0 ft
- Maximum Pressure
- 130 psi
- Phase
- Single Phase
- Pump Phase
- 1
- UL Listed
- Yes
- VAC at 60 Hz
- 240
- Volts
- 100/240V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday