DESCRIPTION

  • Fits flanges of the GF 15/16 series
  • Fits pump models UP, UPS, and TP

Grundfos Flange Gasket

G510179

Fitting Sizes:

1-1/4 in

SPECIFICATIONS

Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
Inside Diameter
1-1/4 in
Material
Rubber

Starting at
$9.64
EACH
  • QUANTITY