DESCRIPTION

  • Flange sets to include two flanges, two gaskets, and four nuts and bolts.
  • GF 15/26

Grundfos Flange Set Bronze

G96409356

MORE SIZES AVAILABLE

SPECIFICATIONS

Brand Model Compatibility
Grundfos UP Series
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1-1/4 in
Lead Law Compliant
Yes
Length
4-1/4 in
Material
Bronze
Size
1-1/4 in