DESCRIPTION

  • Integrated pressure switch

Grundfos JP Series Jet Pump

G97855088

Horsepower:

1 hp

SPECIFICATIONS

AMP
13.8
CSA Certified
Yes
Collection
JP Series
Discharge
1 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Flow Rate
15.4 gpm
Height
8-1/2 in
Horsepower
1 hp
Impeller
Composite
Length
16-4/5 in
Material
Stainless Steel
Maximum Immersible Depth
0 ft
Maximum Pressure
87 psi
Pump Application
Domestic Water
Pump Body Material
Stainless Steel
Pump Phase
1
Pump Stage
1
RPM
3400
Size
1 in
UL Listed
No
Volts
115/230V
Width
10-2/5 in

Starting at
$685.24
EACH
  • QUANTITY