Lead Law Compliant CR15-1 2HP Cast Iron Stainless Steel PUMP End
Lead Law Compliant CR15-1 2HP Cast Iron Stainless Steel PUMP End
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- G96126909