DESCRIPTION

  • Simple installation
  • Low noise level
  • Low energy consumption
  • Integrated differential, constant pressure control and frequency converter
  • LED indication of the pump setting
  • Does not require external motor protection

Grundfos MAGNA 101 gpm 230V 1/2 hp Stainless Steel Circulator Pump

G98126833

Manufacturer Part #: 98126833

Flow Rate:

101 gpm

SPECIFICATIONS

AMP
2.1
ASTM Specifications
ASTM 351 CF8
Collection
MAGNA
Discharge
1-1/2 in
Discharge Pressure
12
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 2
1-1/2 in
Flow Rate
101 gpm
Height
14-5/7 in
Horsepower
3/5 hp
Impeller
Composite;PES
Maximum Feet of Head
39.37
Maximum Immersible Depth
0 ft
Maximum Pressure
175 psi
Maximum Temperature
230
NSF Certified
No
Origin
Domestic
Phase
Single Phase
Power Source
Electric
Pump Application
Heating
Pump Body Material
Stainless Steel
Pump Motor Type
ECM-Permanent Magnetic
Pump Mounting
Flanged
Pump Stage
1
Type
G98126833
UL Listed
No
VAC at 60 Hz
208
Volts
208/230V
Watts
456
Width
10-5/6 in

Print