DESCRIPTION

  • Includes analog and digital inputs, configurable relays and fieldbus integration
  • Intelligent control, which eliminates the need for pump throttling valves
  • No maintenance due to canned-rotor design
  • User interaction through the intuitive display

Grundfos MAGNA 3/4 hp Circulator Pump

G98126808

Horsepower:

5/6 hp

SPECIFICATIONS

AMP
5.4
ASTM Specifications
ASTM A-48-250B
Collection
MAGNA
Discharge
1-1/2 in
Discharge Pressure
12
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Flow Rate
110 gpm
Height
14-5/7 in
Horsepower
5/6 hp
Impeller
Composite;PES
Length
8-1/2 in
Material
Cast Iron
Maximum Feet of Head
59.06
Maximum Immersible Depth
0 ft
Maximum Pressure
175 psi
Maximum Temperature
230
NSF Certified
No
Origin
Domestic
Phase
Single Phase
Power Source
Electric
Pump Application
Heating
Pump Body Material
Cast Iron
Pump Motor Type
ECM-Permanent Magnetic
Pump Mounting
Flanged
Pump Phase
1
Pump Stage
1
UL Listed
No
VAC at 60 Hz
115
Volts
115V
Watts
614
Width
10-5/6 in

Print

$4,365.88
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment