Grundfos

Magna1 101 gpm 115V 1/2 hp Cast Iron Circulator Pump

Part #G98126803  |  Manufacturer Part #98126803

Flow Rate:

58.558 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proportional pressure control
  • Constant pressure control
  • Constant curve
  • Permanent magnet motor construction
  • No external motor protection required
  • Integrated frequency converter
  • LED indication of the pump setting
  • The Grundfos Eye indicator
  • Wide temperature range

Specifications

AMP: 4.15

ASTM Specifications: ASTM A-48-250B

Collection: Magna1

Discharge: 1-1/2 in

Discharge Pressure: 12

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 58.558 gpm

Height: 14-5/7 in

Horsepower: 5/8 hp

Impeller: Composite;PES

Length: 8-1/2 in

Material: Cast Iron

Maximum Feet of Head: 39.37

Maximum Immersible Depth: 0 ft

Maximum Pressure: 175 psi

Maximum Temperature: 230

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: ECM-Permanent Magnetic

Pump Mounting: Flanged

Pump Phase: 1

Pump Stage: 1

Type: G98126803

UL Listed: No

VAC at 60 Hz: 115

Volts: 115V

Watts: 474

Weight: 104

Width: 10-5/6 in