Grundfos

Magna1 101 gpm 230V 1/2 hp Cast Iron Circulator Pump

Part #G98126831  |  Manufacturer Part #98126831

Flow Rate:

62.345 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proportional pressure control
  • Constant pressure control
  • Constant curve
  • Permanent magnet motor construction
  • No external motor protection required
  • Integrated frequency converter
  • LED indication of the pump setting
  • The Grundfos Eye indicator
  • Wide temperature range

Specifications

AMP: 2.05

ASTM Specifications: ASTM A-48-250B

Collection: Magna1

Discharge: 1-1/2 in

Discharge Pressure: 12

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 62.345 gpm

Height: 14-5/7 in

Horsepower: 3/5 hp

Impeller: Composite;PES

Length: 8-1/2 in

Material: Cast Iron

Maximum Feet of Head: 39.37

Maximum Pressure: 175 psi

Maximum Temperature: 230

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: ECM-Permanent Magnetic

Pump Mounting: Flanged

Pump Phase: 1

Pump Stage: 1

Type: G98126831

UL Listed: No

VAC at 60 Hz: 230

Volts: 208/230V

Watts: 456

Width: 10-5/6 in