3/4 HP 115V Cast Iron Circulator Pump
MAGNA1 3/4 HP 115V Cast Iron Circulator Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constant pressure control
- Constant curve
- Proportional pressure control
- The Grundfos Eye indicator
- Integrated frequency converter
- LED indication of the pump setting
- No external motor protection required
- Permanent magnet motor construction
- Wide temperature range
Specifications
- AMP:
- 5.22
- ASTM:
- ASTM A-48-250B
- Blower Type:
- Variable Speed
- Collection:
- MAGNA1
- Connection Type:
- Flanged
- Discharge Pressure:
- 12
- Flow Rate:
- 63.8 gpm
- Height:
- 14-5/7 in
- Horsepower:
- 3/4 hp
- Length:
- 8-1/2 in
- Maximum Feet of Head:
- 59
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 175 psi
- Product Type:
- Circulator Pump
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 31 lb
- Width:
- 10-5/6 in