Magna1 154 gpm 115V 3/4 hp Cast Iron Circulator Pump

Part #G98126815  |  Item #4632809  |  Manufacturer Part #98126815

$2,823.60 EACH

Flow Rate:

94.05 gpm

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Proportional pressure control
  • Constant pressure control
  • Constant curve
  • Permanent magnet motor construction
  • No external motor protection required
  • Integrated frequency converter
  • LED indication of the pump setting
  • The Grundfos Eye indicator
  • Wide temperature range

Specifications

AMP: 5.72

ASTM Specifications: ASTM A-48-250B

Collection: Magna1

Discharge Pressure: 12

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 94.05 gpm

Height: 15-1/5 in

Horsepower: 7/8 hp

Impeller: Composite;PES

Length: 11 in

Maximum Feet of Head: 49.21

Maximum Immersible Depth: 0 ft

Maximum Pressure: 175 psi

Maximum Temperature: 230

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: ECM-Permanent Magnetic

Pump Mounting: Flanged

Pump Phase: 1

Pump Stage: 1

UL Listed: No

Volts: 115V

Watts: 651000

Weight: 43.078

Width: 11-1/2 in