Magna3 115 V 154 gpm Cast Iron Circulator Pump

Part #G98126816  |  Item #4632810  |  Manufacturer Part #98126816

$3,364.40 EACH

Volts:

115V

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AUTOADAPT mode that automatically finds the optimal setting
  • FLOWLIMIT reduces the need for pump throttling valves
  • Proportional pressure control
  • Constant pressure control
  • Constant flow mode
  • Intuitive color display
  • Application Wizard for easy commissioning
  • Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
  • Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)

Specifications

AMP: 5.69

Collection: Magna3

Discharge: 2 in

Discharge Pressure: 12

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 84.98 gpm

Height: 15-1/5 in

Horsepower: 5/6 hp

Impeller: Composite;PES

Length: 11 in

Material: Cast Iron

Maximum Feet of Head: 49.21

Maximum Immersible Depth: 0 ft

Maximum Pressure: 175 psi

Maximum Temperature: 230

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: ECM-Permanent Magnetic

Pump Mounting: Flanged

Pump Phase: 1

Pump Stage: 1

Type: G98126816

UL Listed: No

Volts: 115V

Watts: 643000

Weight: 43.658

Width: 11-1/2 in