Grundfos
Magna3 119 gpm 115V 1/3 hp Stainless Steel Circulator Pump
Part #G98126814 | Item #4632808 | Manufacturer Part #98126814
Flow Rate:
68.24 gpmProduct Details
- AUTOADAPT mode that automatically finds the optimal setting
- FLOWLIMIT reduces the need for pump throttling valves
- Proportional pressure control
- Constant pressure control
- Constant flow mode
- Intuitive color display
- Application Wizard for easy commissioning
- Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
- Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)
Documents
Specifications
AMP: 3.09
ASTM Specifications: ASTM 351 CF8
Collection: Magna3
Discharge: 2 in
Discharge Pressure: 12
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Flow Rate: 68.24 gpm
Height: 14-5/6 in
Horsepower: 3/7 hp
Impeller: Composite;PES
Length: 9-4/9 in
Material: Stainless Steel
Maximum Feet of Head: 26.25
Maximum Immersible Depth: 0 ft
Maximum Pressure: 175 psi
Maximum Temperature: 230
NSF Certified: No
Origin: Domestic
Phase: Single Phase
Power Source: Electric
Pump Application: Heating
Pump Body Material: Stainless Steel
Pump Motor Type: ECM-Permanent Magnetic
Pump Mounting: Flanged
Pump Phase: 1
Pump Stage: 1
Type: G98126814
UL Listed: No
Volts: 115V
Watts: 341000
Weight: 42.472
Width: 11-1/2 in
-
Starting at $5,413.00
-
Starting at $4,142.45
-
Starting at $2,013.05
-
Starting at $5,071.95
-
Starting at $3,364.40
-
Starting at $3,103.75
-
Starting at $6,512.35
-
Starting at $3,635.45
-
Starting at $5,215.60
-
Starting at $10,166.00
-
Starting at $3,273.40
-
Starting at $1,618.50