Magna3 1/3 hp Flange Mount Circulator Pump

Part #G98126802  |  Item #4632795  |  Manufacturer Part #98126802

$3,103.75 EACH

Horsepower:

3/8 hp
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • AUTOADAPT mode that automatically finds the optimal setting
  • FLOWLIMIT reduces the need for pump throttling valves
  • Proportional pressure control
  • Constant pressure control
  • Constant flow mode
  • Intuitive color display
  • Application Wizard for easy commissioning
  • Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
  • Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)

Specifications

AMP: 2.57

ASTM Specifications: ASTM 351

Collection: Magna3

Discharge: 1-1/2 in

Discharge Pressure: 12

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 46.67 gpm

Height: 14-5/7 in

Horsepower: 3/8 hp

Impeller: Composite;PES

Length: 8-1/2 in

Material: Stainless Steel

Maximum Feet of Head: 26.25

Maximum Immersible Depth: 0 ft

Maximum Pressure: 175 psi

Maximum Temperature: 230

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Stainless Steel

Pump Motor Type: ECM-Permanent Magnetic

Pump Mounting: Flanged

Pump Phase: 1

Pump Stage: 1

Type: G98126802

UL Listed: No

Volts: 115V

Watts: 285000

Weight: 32.65

Width: 10-5/6 in