Magna3 1/3 hp Pump

Part #G98126812  |  Item #4632805  |  Manufacturer Part #98126812

$2,674.10 EACH

Horsepower:

3/7 hp
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • AUTOADAPT mode that automatically finds the optimal setting
  • FLOWLIMIT reduces the need for pump throttling valves
  • Proportional pressure control
  • Constant pressure control
  • Constant flow mode
  • Intuitive color display
  • Application Wizard for easy commissioning
  • Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
  • Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)

Specifications

AMP: 3.09

Collection: Magna3

Discharge: 2 in

Discharge Pressure: 12

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 68.24 gpm

Height: 14-5/6 in

Horsepower: 3/7 hp

Impeller: Composite;PES

Length: 9-1/2 in

Material: Cast Iron

Maximum Feet of Head: 26.25

Maximum Immersible Depth: 0 ft

Maximum Pressure: 175 psi

Maximum Temperature: 230

NSF Certified: No

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: ECM-Permanent Magnetic

Pump Mounting: Flanged

Pump Phase: 1

Pump Stage: 1

Type: G98126812

UL Listed: No

Volts: 115V

Watts: 341000

Weight: 40.521

Width: 11-1/2 in