32-100 1/6 HP 115/230V Cast Iron Circulator Pump

You last purchased this on
 
Grundfos

MAGNA3 32-100 1/6 HP 115/230V Cast Iron Circulator Pump

  • Fast #
  • Part #G98126824
  • Item #4848088
  • Manufacturer Part #98126824
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

MAGNA3 32-100 1/6 HP 115/230V Cast Iron Circulator Pump

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • FLOWLIMIT reduces the need for pump throttling valves
  • Proportional pressure control
  • AUTOADAPT mode that automatically finds the optimal setting
  • Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
  • Intuitive color display
  • Application Wizard for easy commissioning
  • Constant flow mode
  • Constant pressure control
  • Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)
  • Requires Certification

Specifications

AMP:
1.61
Blower Type:
Variable Speed
Collection:
MAGNA3
Connection Type:
Flanged
Depth:
10-1/8 in
Discharge Pressure:
16
Energy Star Compliant:
No
Flow Rate:
55 gpm
Height:
8 in
Horsepower:
1/6 hp
Length:
6-1/2 in
Maximum Feet of Head:
33
Maximum Temperature:
230
Minimum Temperature:
14
Origin:
Domestic
Pressure - Maximum:
175 psi
Product Type:
Circulator Pump
Pump Body Material:
Cast Iron
Pump Phase:
1
RPM:
3858
Volts:
115/230V
Watts:
178 W
Weight:
14 lb
Width:
10-1/2 in