Magna3 624 gpm 230V 4 hp 1-Phase Cast Iron Circulator Pump

Part #G98126865  |  Item #4632851  |  Manufacturer Part #98126865

$9,258.60 EACH

Flow Rate:

165.11 gpm

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AUTOADAPT mode that automatically finds the optimal setting
  • FLOWLIMIT reduces the need for pump throttling valves
  • Proportional pressure control
  • Constant pressure control
  • Constant flow mode
  • Intuitive color display
  • Application Wizard for easy commissioning
  • Wireless twin pump redundancy for double pump performance and reduced downtime in service situations
  • Vast communication options, including analog and digital inputs, configurable relays, and fieldbus integration (requires additional CIM module)

Specifications

AMP: 6.94

ASTM Specifications: ASTM A-48-250B

Collection: Magna3

Discharge Pressure: 12

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flow Rate: 165.11 gpm

Height: 17 in

Horsepower: 2-1/8 hp

Impeller: Composite;PES

Length: 17-5/7 in

Maximum Feet of Head: 39.37

Maximum Pressure: 175 psi

Maximum Temperature: 230

NSF Certified: No

Origin: Global

Phase: Single Phase

Power Source: Electric

Pump Application: Heating

Pump Body Material: Cast Iron

Pump Motor Type: ECM-Permanent Magnetic

Pump Mounting: Flanged

Pump Phase: 1

Pump Stage: 1

UL Listed: No

Volts: 208/230V

Watts: 1.55

Weight: 138.216

Width: 21-2/3 in