230V 1.5 hp Pump Motor

You last purchased this on
 
Grundfos

MS6000QFT40 Series 230V 1.5 hp Pump Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

MS6000QFT40 Series 230V 1.5 hp Pump Motor

  • Fast #
  • Part #G96465612
  • Item #3321482
  • Manufacturer Part #96465612
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Exchangeable shaft seal for easy service and maintenance
  • MITCHELL thrust bearing ensuring high down thrust capacity and superior reliability
  • High efficiency asynchronous motors
  • Tempcon sensor (standard for MS6000, optional for MS4000)
  • Canned motor
  • All stainless steel construction in two material variants ensuring corrosion resistance
  • Requires Certification

Specifications

AMP:
11.6
Collection:
MS6000QFT40 Series
Diameter:
4 in
Horsepower:
1-1/2 hp
Material:
Stainless Steel
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
218 psi
Product Type:
Pump Motor
Pump Phase:
1
RPM:
3450
UL Listed:
No
Volts:
230V
Watts:
1100 W
Weight:
24.03 lb