DESCRIPTION

  • Dielectric isolation valve sets
  • GF 15/26 flange
  • Set includes: 2 each rotating flanges, 2 each lever handle ball valve, 2 each dielectric sleeve, 2 each EPDM gaskets, 4 each bolts with nuts

Grundfos NPT Isolation Valve Kit

G9680613

Valve Size:

1-1/2 in

SPECIFICATIONS

Brand Model Compatibility
Grundfos Isolation Valve
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Height
4 in
Lead Law Compliant
Yes
Length
4-1/9 in
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
230
Recommended Valve Application
Water
Valve Size
1-1/2 in
Width
4-1/6 in

Starting at
$91.58
EACH
  • QUANTITY