DESCRIPTION

  • Pressure switch, ¼” NPTM, fixed set point, 3 psi falling

Grundfos Pressure Switch with Cable

G91136184

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

AMP
5
Brand Model Compatibility
Grundfos Hydro Booster
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Height
3-1/2 in
Length
6 ft
Material
Stainless Steel
Maximum Pressure
7 psi
Maximum Temperature
176
NSF Certified
No
NSF Specifications
NSF 61
Power Source
Plug-In
Size
1/4 in
Temperature Range
14 to 176° F
UL Listed
Yes
Volts
125/250V