DESCRIPTION

  • Approved for potable water: WRAS (pending), KTW (pending), ACS (pending)
  • M12 connector
  • Pressure ranges: 9 to 360 psi [0.6 to 25.0 bar]
  • Wide temperature range -22 to 248 °F [-30 to120 °C] (RPI+T).

Grundfos Pump Direct Sensor

G98477669

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
NSF Certified
No
Size
1/2 in
Temperature Range
22 to 248° F
UL Listed
No
Volts
10V