DESCRIPTION

  • BlueTooth connection to smart device
  • Charge by USB cable
  • Charger included
  • Grundfos Infrared connection to pumps
  • Grundfos radio connection to pumps
  • Rechargeable battery inside

Grundfos Remote Pump Control

G98046408

Brand Model Compatibility:

Grundfos UP Series

SPECIFICATIONS

AMP
0.03
Brand Model Compatibility
Grundfos UP Series
Color Finish
Black
Cover Included
Yes
Height
1/3 in
Length
3-6/7 in
Maximum Immersible Depth
0 ft
Power Source
Battery
Width
1-3/5 in

Starting at
$438.06
EACH
  • QUANTITY