DESCRIPTION

  • Adjustable constant pressure
  • Compact
  • Dry running protection
  • Easy installation and self-priming
  • Low noise: less than 47 dB
  • User-friendly control panel

Grundfos Scala 115V Booster Pump

G98562818

Volts:

115V

SPECIFICATIONS

AMP
4.9
ANSI Specifications
ANSI 372, ANSI 61
Collection
Scala
Cord Length
6-14/25 ft
Discharge Pressure
10
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flow Rate
13 gpm
Height
12 in
Horsepower
3/4 hp
Impeller
Composite
Length
16 in
Material
Aluminum
Maximum Feet of Head
147
Maximum Pressure
145 psi
Maximum Temperature
113
NSF Certified
No
NSF Specifications
NSF 372, NSF 61
Phase
Single Phase
Power Source
Manual
Pump Application
Domestic Water
Pump Body Material
Aluminum
Pump Phase
1
Pump Stage
4
RPM
5200
UL Listed
Yes
VAC at 60 Hz
115
Volts
115V
Width
7-3/5 in

Print

$958.49
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now

Frequently Purchased Together

+
+

Price for bundle

$0

This Item: Grundfos Scala 115V Booster Pump / $ 958.49