1-1/2 in. 1 hp 304 Stainless Steel Pump End

You last purchased this on
 
Grundfos

Series 25S-SP 1-1/2 in. 1 hp 304 Stainless Steel Pump End

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

Series 25S-SP 1-1/2 in. 1 hp 304 Stainless Steel Pump End

  • Fast #
  • Part #G5010007
  • Item #3085918
  • Manufacturer Part #5010007
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Series 25S-SP
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
25 gpm
Horsepower:
1 hp
Impeller:
Stainless Steel
Material:
Stainless Steel
Maximum Feet of Head:
203.51
Maximum Temperature:
60
NSF Certified:
No
Pressure - Maximum:
67 psi
Pump Body Material:
304 Stainless Steel
Pump Stage:
7
RPM:
3450
UL Listed:
No