SP3A Series 14.4 gpm 1 hp Stainless Steel Pump End

Part #G10010010  |  Item #3087112  |  Manufacturer Part #10010010

$828.50 EACH

Horsepower:

1 hp

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: SP3A Series

Diameter: 4 in

Discharge: 1-1/4 in

End Connection 1: NPT

End Connections: NPT

Flow Rate: 16 gpm

Height: 13-37/100 in

Horsepower: 1 hp

Material: Stainless Steel

Maximum Pressure: 94 psi

Maximum Temperature: 68

NSF Certified: No

Pump Stage: 10

RPM: 3450

UL Listed: No

Volts: 230V